Motion
80070600
12" Hose Length, 0 to 300 psi, Mechanical Automotive Compression Tester - 5 Lb Graduation, Steel
MI ITEM #11765515
MFR #80070600
List Price$167.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" Hose Length, 0 to 300 psi, Mechanical Automotive Compression Tester - 5 Lb Graduation, Steel
MI ITEM #11765515
MFR #80070600

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$167.55/each for your price

Overview

Mfr description
80070600 80070600 UNIVERSAL SET COMPRESS

Specifications

  • PSC Code
    4910
  • Type
    Compression Tester
  • Graduation
    5 lb
  • Material
    Steel
  • Maximum Measuring Range
    300 psi
  • Minimum Measuring Range
    0.000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought