Motion
80070691
16" Hose Length, 0 to 100 psi, Mechanical Automotive Basic Fuel Injection Pressure Tester - 1 Lb Graduation, Steel
Mi Item #11765517
MFR #80070691
Price$688.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16" Hose Length, 0 to 100 psi, Mechanical Automotive Basic Fuel Injection Pressure Tester - 1 Lb Graduation, Steel
Mi Item #11765517
MFR #80070691

Mfr description
80070691 80070691 BASIC SET FUEL INJECTI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$688.43/each

Specifications

Dimensions

  • Graduation
    1 lb
  • Maximum Measuring Range
    100 psi
  • Minimum Measuring Range
    0.000 psi

Details

  • Material
    Steel
  • PSC Code
    4910
  • Type
    Basic Fuel Injection Pressure Tester
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)