Motion
80079064
5/16-18, Zinc-Plated Finish, Forged Steel Forged Eye Bolt - 2-1/2" Thread Length, 5/8" ID x 1-1/4" OD, 4-1/4" Shank Length
Mi Item #11765519
MFR #80079064
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18, Zinc-Plated Finish, Forged Steel Forged Eye Bolt - 2-1/2" Thread Length, 5/8" ID x 1-1/4" OD, 4-1/4" Shank Length
Mi Item #11765519
MFR #80079064

Mfr description
80079064 80079064 5/16-18X4" 1/4 WASHER
  • Forged steel offers additional impact strength and wear resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Eye Diameter
    5/8 in
  • Outside Eye Diameter
    1-1/4 in
  • Overall Length
    5-1/2 in
  • Shank Length
    4-1/4 in
  • Thread Length
    2-1/2 in
  • Thread Size
    5/16-18

Details

  • Fastener Type
    Bolt
  • Finish Coating
    Zinc-Plated
  • Material
    Forged Steel
  • Product Types
    Forged
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)