Overview
Mfr description
80122104 80122104 3/32" X 3/4" 75/PK EXT
- Extended prong cotter pins have offset leg lengths
- They are the most popular type of cotter pin
- Steel is strong and durable but less corrosion resistant than stainless steel
- To improve its resistance to corrosion, it may receive additional finishes and coatings
Specifications
- Pin TypeExtended Prong
- Diameter3/32 in
- MaterialSteel
- Length3/4 in
- Finish CoatingZinc-Plated
- Material GradeGrade 2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data