Motion
80122187
Housing Retaining Ring - 0.250 in Housing Bore, 0.2680 in Groove Dia, 0.0200 in Groove Width, Spring Steel Material
MI ITEM #11765539
MFR #80122187
Price$23.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 0.250 in Housing Bore, 0.2680 in Groove Dia, 0.0200 in Groove Width, Spring Steel Material
MI ITEM #11765539
MFR #80122187

Mfr description
80122187 80122187 1/4" 50/PK INT RETAIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.28/each

Specifications

Dimensions

  • Free Outside Diameter
    0.2800 in
  • Groove Diameter
    0.2680 in
  • Groove Width
    0.0200 in
  • Ring Thickness
    0.0150 in

Details

  • Finish Coating
    Phosphate
  • Free Outside Diameter Tolerance
    -0.005 to 0.010 in
  • Groove Depth
    0.0090 in
  • Groove Diameter Tolerance
    -0.0010 to 0.0150 in
  • Housing ID
    0.250 in
  • Material
    Spring Steel
  • Type
    Internal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)