Motion
80122195
Housing Retaining Ring - 0.750 in Housing Bore, 0.7960 in Groove Dia, 0.0390 in Groove Width, Spring Steel Material
Mi Item #11765540
MFR #80122195
Price$14.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 0.750 in Housing Bore, 0.7960 in Groove Dia, 0.0390 in Groove Width, Spring Steel Material
Mi Item #11765540
MFR #80122195

Mfr description
80122195 80122195 3/4" 20/PK INT RETAIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.61/each

Specifications

Dimensions

  • Free Outside Diameter
    0.8310 in
  • Groove Diameter
    0.7960 in
  • Groove Width
    0.0390 in
  • Ring Thickness
    0.0350 in

Details

  • Finish Coating
    Phosphate
  • Free Outside Diameter Tolerance
    -0.005 to 0.010 in
  • Groove Depth
    0.0230 in
  • Groove Diameter Tolerance
    -0.0020 to 0.0040 in
  • Housing ID
    0.750 in
  • Material
    Spring Steel
  • Type
    Internal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)