Motion
80122203
Housing Retaining Ring - 0.812 in Housing Bore, 0.8620 in Groove Dia, 0.0460 in Groove Width, Spring Steel Material
Mi Item #11765541
MFR #80122203
Price$16.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 0.812 in Housing Bore, 0.8620 in Groove Dia, 0.0460 in Groove Width, Spring Steel Material
Mi Item #11765541
MFR #80122203

Mfr description
80122203 80122203 13/16" 20/PK INT RETAI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.05/each

Specifications

Dimensions

  • Free Outside Diameter
    0.9010 in
  • Groove Diameter
    0.8620 in
  • Groove Width
    0.0460 in
  • Ring Thickness
    0.0420 in

Details

  • Finish Coating
    Phosphate
  • Free Outside Diameter Tolerance
    -0.010 to 0.015 in
  • Groove Depth
    0.0250 in
  • Groove Diameter Tolerance
    -0.0030 to 0.0040 in
  • Housing ID
    0.812 in
  • Material
    Spring Steel
  • Type
    Internal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)