Motion
80122237
Housing Retaining Ring - 1.000 in Housing Bore, 1.0660 in Groove Dia, 0.0460 in Groove Width, Spring Steel Material
MI ITEM #11765544
MFR #80122237
List Price$19.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 1.000 in Housing Bore, 1.0660 in Groove Dia, 0.0460 in Groove Width, Spring Steel Material
MI ITEM #11765544
MFR #80122237

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.41/each for your price

Overview

Mfr description
80122237 80122237 1" 20/PK INT RETAIN RI

Specifications

  • Housing ID
    1.000 in
  • Finish Coating
    Phosphate
  • Material
    Spring Steel
  • Groove Depth
    0.0330 in
  • Groove Diameter Tolerance
    -0.0030 to 0.0040 in
  • Groove Diameter
    1.0660 in
  • Groove Width
    0.0460 in
  • Free Outside Diameter
    1.1110 in
  • Free Outside Diameter Tolerance
    -0.010 to 0.015 in
  • Ring Thickness
    0.0420 in
  • Type
    Internal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought