Motion
80122245
Housing Retaining Ring - 0.0560 in Groove Width, Spring Steel Material
MI ITEM #11765545
MFR #80122245
List Price$16.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 0.0560 in Groove Width, Spring Steel Material
MI ITEM #11765545
MFR #80122245

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.86/each for your price

Overview

Mfr description
80122245 80122245 1-1/16" 15/PK INT RETA

Specifications

  • Finish Coating
    Phosphate
  • Material
    Spring Steel
  • Groove Diameter Tolerance
    -0.0040 to 0.0050 in
  • Groove Width
    0.0560 in
  • Free Outside Diameter Tolerance
    -0.020 to 0.025 in
  • Ring Thickness
    0.0500 in
  • Type
    Internal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text