Motion
80122328
Housing Retaining Ring - 1.500 in Housing Bore, 1.5940 in Groove Dia, 0.0560 in Groove Width, Spring Steel Material
Mi Item #11765553
MFR #80122328
Price$15.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 1.500 in Housing Bore, 1.5940 in Groove Dia, 0.0560 in Groove Width, Spring Steel Material
Mi Item #11765553
MFR #80122328

Mfr description
80122328 80122328 1-1/2" 10/PK INT RETAI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.60/each

Specifications

Dimensions

  • Free Outside Diameter
    1.6600 in
  • Groove Diameter
    1.5940 in
  • Groove Width
    0.0560 in
  • Ring Thickness
    0.0500 in

Details

  • Finish Coating
    Phosphate
  • Free Outside Diameter Tolerance
    -0.020 to 0.025 in
  • Groove Depth
    0.0470 in
  • Groove Diameter Tolerance
    -0.0040 to 0.0050 in
  • Housing ID
    1.500 in
  • Material
    Spring Steel
  • Type
    Internal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)