Motion
80122344
Housing Retaining Ring - 1.625 in Housing Bore, 1.7250 in Groove Dia, 0.0680 in Groove Width, Spring Steel Material
MI ITEM #11765555
MFR #80122344
List Price$20.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 1.625 in Housing Bore, 1.7250 in Groove Dia, 0.0680 in Groove Width, Spring Steel Material
MI ITEM #11765555
MFR #80122344

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.40/each for your price

Overview

Mfr description
80122344 80122344 1-5/8" 10/PK INT RETAI

Specifications

  • Housing ID
    1.625 in
  • Finish Coating
    Phosphate
  • Material
    Spring Steel
  • Groove Depth
    0.0500 in
  • Groove Diameter Tolerance
    -0.0050 to 0.0050 in
  • Groove Diameter
    1.7250 in
  • Groove Width
    0.0680 in
  • Free Outside Diameter
    1.8040 in
  • Free Outside Diameter Tolerance
    -0.025 to 0.035 in
  • Ring Thickness
    0.0620 in
  • Type
    Internal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought