Motion
80122351
Housing Retaining Ring - 1.688 in Housing Bore, 1.7920 in Groove Dia, 0.0680 in Groove Width, Spring Steel Material
MI ITEM #11765556
MFR #80122351
Price$21.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 1.688 in Housing Bore, 1.7920 in Groove Dia, 0.0680 in Groove Width, Spring Steel Material
MI ITEM #11765556
MFR #80122351

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$21.69/each

Specifications

Dimensions

  • Free Outside Diameter
    1.8740 in
  • Groove Diameter
    1.7920 in
  • Groove Width
    0.0680 in
  • Ring Thickness
    0.0620 in

Details

  • Finish Coating
    Phosphate
  • Free Outside Diameter Tolerance
    -0.025 to 0.035 in
  • Groove Depth
    0.0520 in
  • Groove Diameter Tolerance
    -0.0050 to 0.0050 in
  • Housing ID
    1.688 in
  • Material
    Spring Steel
  • Type
    Internal

Overview

Mfr description
80122351 80122351 1-11/16" 10/PK INT RET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought