Motion
80122393
Housing Retaining Ring - 1.938 in Housing Bore, 2.0560 in Groove Dia, 0.0680 in Groove Width, Spring Steel Material
Mi Item #11765560
MFR #80122393
Price$14.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 1.938 in Housing Bore, 2.0560 in Groove Dia, 0.0680 in Groove Width, Spring Steel Material
Mi Item #11765560
MFR #80122393

Mfr description
80122393 80122393 1-15/16" 5/PK INT RETA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.13/each

Specifications

Dimensions

  • Free Outside Diameter
    2.1410 in
  • Groove Diameter
    2.0560 in
  • Groove Width
    0.0680 in
  • Ring Thickness
    0.0620 in

Details

  • Finish Coating
    Phosphate
  • Free Outside Diameter Tolerance
    -0.025 to 0.035 in
  • Groove Depth
    0.0590 in
  • Groove Diameter Tolerance
    -0.0050 to 0.0050 in
  • Housing ID
    1.938 in
  • Material
    Spring Steel
  • Type
    Internal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)