Motion
80122401
Housing Retaining Ring - 0.375 in Housing Bore, 0.3970 in Groove Dia, 0.0290 in Groove Width, Spring Steel Material
MI ITEM #11765561
MFR #80122401
List Price$26.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 0.375 in Housing Bore, 0.3970 in Groove Dia, 0.0290 in Groove Width, Spring Steel Material
MI ITEM #11765561
MFR #80122401

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.01/each for your price

Overview

Mfr description
80122401 80122401 3/8" 50/PK INT RETAIN

Specifications

  • Housing ID
    0.375 in
  • Finish Coating
    Phosphate
  • Material
    Spring Steel
  • Groove Depth
    0.0110 in
  • Groove Diameter Tolerance
    -0.0020 to 0.0020 in
  • Groove Diameter
    0.3970 in
  • Groove Width
    0.0290 in
  • Free Outside Diameter
    0.4150 in
  • Free Outside Diameter Tolerance
    -0.005 to 0.010 in
  • Ring Thickness
    0.0250 in
  • Type
    Internal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought