Motion
80122419
Housing Retaining Ring - 2.000 in Housing Bore, 2.1220 in Groove Dia, 0.0680 in Groove Width, Spring Steel Material
Mi Item #11765562
MFR #80122419
Price$14.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 2.000 in Housing Bore, 2.1220 in Groove Dia, 0.0680 in Groove Width, Spring Steel Material
Mi Item #11765562
MFR #80122419

Mfr description
80122419 80122419 2" 5/PK INT RETAIN RIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.61/each

Specifications

Dimensions

  • Free Outside Diameter
    2.2100 in
  • Groove Diameter
    2.1220 in
  • Groove Width
    0.0680 in
  • Ring Thickness
    0.0620 in

Details

  • Finish Coating
    Phosphate
  • Free Outside Diameter Tolerance
    -0.025 to 0.035 in
  • Groove Depth
    0.0610 in
  • Groove Diameter Tolerance
    -0.0050 to 0.0050 in
  • Housing ID
    2.000 in
  • Material
    Spring Steel
  • Type
    Internal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)