Motion
80122427
Housing Retaining Ring - 0.0860 in Groove Width, Spring Steel Material
Mi Item #11765563
MFR #80122427
Price$21.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 0.0860 in Groove Width, Spring Steel Material
Mi Item #11765563
MFR #80122427

Mfr description
80122427 80122427 2-1/16" 5/PK INT RETAI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.57/each

Specifications

Dimensions

  • Groove Width
    0.0860 in
  • Ring Thickness
    0.0780 in

Details

  • Finish Coating
    Phosphate
  • Free Outside Diameter Tolerance
    -0.030 to 0.040 in
  • Groove Diameter Tolerance
    -0.0060 to 0.0060 in
  • Material
    Spring Steel
  • Type
    Internal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)