Motion
80122435
Housing Retaining Ring - 2.125 in Housing Bore, 2.2510 in Groove Dia, 0.0860 in Groove Width, Spring Steel Material
Mi Item #11765564
MFR #80122435
Price$22.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 2.125 in Housing Bore, 2.2510 in Groove Dia, 0.0860 in Groove Width, Spring Steel Material
Mi Item #11765564
MFR #80122435

Mfr description
80122435 80122435 2-1/8" 5/PK INT RETAIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.35/each

Specifications

Dimensions

  • Free Outside Diameter
    2.3500 in
  • Groove Diameter
    2.2510 in
  • Groove Width
    0.0860 in
  • Ring Thickness
    0.0780 in

Details

  • Finish Coating
    Phosphate
  • Free Outside Diameter Tolerance
    -0.030 to 0.040 in
  • Groove Depth
    0.0630 in
  • Groove Diameter Tolerance
    -0.0060 to 0.0060 in
  • Housing ID
    2.125 in
  • Material
    Spring Steel
  • Type
    Internal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)