Motion
80122443
Housing Retaining Ring - 0.438 in Housing Bore, 0.4610 in Groove Dia, 0.0290 in Groove Width, Spring Steel Material
Mi Item #11765565
MFR #80122443
Price$25.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 0.438 in Housing Bore, 0.4610 in Groove Dia, 0.0290 in Groove Width, Spring Steel Material
Mi Item #11765565
MFR #80122443

Mfr description
80122443 80122443 7/16" 50/PK INT RETAIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.14/each

Specifications

Dimensions

  • Free Outside Diameter
    0.4820 in
  • Groove Diameter
    0.4610 in
  • Groove Width
    0.0290 in
  • Ring Thickness
    0.0250 in

Details

  • Finish Coating
    Phosphate
  • Free Outside Diameter Tolerance
    -0.010 to 0.015 in
  • Groove Depth
    0.0120 in
  • Groove Diameter Tolerance
    -0.0020 to 0.0020 in
  • Housing ID
    0.438 in
  • Material
    Spring Steel
  • Type
    Internal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)