Motion
80122468
Housing Retaining Ring - 0.500 in Housing Bore, 0.5300 in Groove Dia, 0.0390 in Groove Width, Spring Steel Material
MI ITEM #11765567
MFR #80122468
Price$22.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 0.500 in Housing Bore, 0.5300 in Groove Dia, 0.0390 in Groove Width, Spring Steel Material
MI ITEM #11765567
MFR #80122468

Mfr description
80122468 80122468 1/2" 25/PK INT RETAIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.50/each

Specifications

Dimensions

  • Free Outside Diameter
    0.5480 in
  • Groove Diameter
    0.5300 in
  • Groove Width
    0.0390 in
  • Ring Thickness
    0.0350 in

Details

  • Finish Coating
    Phosphate
  • Free Outside Diameter Tolerance
    -0.005 to 0.010 in
  • Groove Depth
    0.0150 in
  • Groove Diameter Tolerance
    -0.0020 to 0.0040 in
  • Housing ID
    0.500 in
  • Material
    Spring Steel
  • Type
    Internal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)