Motion
80181795
1,168 Piece Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. Viton is a highly corrosion-resistant material used against some acids, chlorinated and aromatic solvents.
MI ITEM #11765571
MFR #80181795
List Price$475.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,168 Piece Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. Viton is a highly corrosion-resistant material used against some acids, chlorinated and aromatic solvents.
MI ITEM #11765571
MFR #80181795

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$475.72/each for your price

Overview

Mfr description
80181795 80181795 19SZ MIXED BUNA VITON
  • Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. Viton is a highly corrosion-resistant material used against some acids, chlorinated and aromatic solvents.

Specifications

  • Material
    Buna-N & Viton
  • Number Of Sizes
    19
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text