Motion
80268477
7/8" Diam x 6' Long, 1045 Steel Round Rod, Cold Finish, Mill, Medium Carbon Steel
MI ITEM #11765686
MFR #80268477
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Diam x 6' Long, 1045 Steel Round Rod, Cold Finish, Mill, Medium Carbon Steel
MI ITEM #11765686
MFR #80268477

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80268477 80268477 7/8" DIA.X72 1045 STEE

Specifications

  • Diameter
    7/8 in
  • Finish Coating
    Cold Finish
  • Length
    6 ft
  • Material
    Medium Carbon Steel
  • Material Specification
    1045
  • Style
    Mill

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text