Motion
80268485
80268485 80268485 1" DIA.X36 1045 STEEL
MI ITEM #11765687
MFR #80268485
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80268485 80268485 1" DIA.X36 1045 STEEL
MI ITEM #11765687
MFR #80268485

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80268485 80268485 1" DIA.X36 1045 STEEL

Specifications

  • Diameter
    1 in
  • Diameter Deviation
    +.000/-.005
  • Grade
    8620
  • Hardness
    210-230 Brinell
  • Material
    Steel
  • Length
    3 ft
  • Material Specification
    1045
  • Finish Coating
    Cold Finish
  • Style
    Mill
  • Shape
    Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought