1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
80268493
1" Diam x 6' Long, 1045 Steel Round Rod, Cold Finish, Mill, Medium Carbon Steel
MI ITEM #
11765688
MFR #
80268493
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Metals
Steel
Steel
Value Collection 80268493
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
80268493
1" Diam x 6' Long, 1045 Steel Round Rod, Cold Finish, Mill, Medium Carbon Steel
MI ITEM #
11765688
MFR #
80268493
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
80268493 80268493 1" DIA.X72 1045 STEEL
Specifications
Diameter
1 in
Material
Medium Carbon Steel
Length
6 ft
Material Specification
1045
Finish Coating
Cold Finish
Style
Mill
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data