Motion
80268550
80268550 80268550 1 1/4" DIA.X72 1045 ST
MI ITEM #11765691
MFR #80268550
List Price$171.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80268550 80268550 1 1/4" DIA.X72 1045 ST
MI ITEM #11765691
MFR #80268550

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$171.25/each for your price

Overview

Mfr description
80268550 80268550 1 1/4" DIA.X72 1045 ST

Specifications

  • Diameter
    1-1/4 in
  • Diameter Deviation
    +.000/-.005
  • Grade
    8620
  • Hardness
    210-230 Brinell
  • Material
    Steel
  • Length
    6 ft
  • Material Specification
    1045
  • Finish Coating
    Cold Finish
  • Style
    Mill
  • Shape
    Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought