Motion
80268600
1-1/2" Diam x 3' Long, 1045 Steel Round Rod, Cold Finish, Mill, Medium Carbon Steel
MI ITEM #11765693
MFR #80268600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Diam x 3' Long, 1045 Steel Round Rod, Cold Finish, Mill, Medium Carbon Steel
MI ITEM #11765693
MFR #80268600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80268600 80268600 1 1/2" DIA.X36 1045 ST

Specifications

  • Diameter
    1-1/2 in
  • Finish Coating
    Cold Finish
  • Length
    3 ft
  • Material
    Medium Carbon Steel
  • Material Specification
    1045
  • Style
    Mill

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text