Motion
80268618
80268618 80268618 1 1/2" DIA.X72 1045 ST
MI ITEM #11765694
MFR #80268618
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80268618 80268618 1 1/2" DIA.X72 1045 ST
MI ITEM #11765694
MFR #80268618

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80268618 80268618 1 1/2" DIA.X72 1045 ST

Specifications

  • Diameter
    1-1/2 in
  • Diameter Deviation
    +.000/-.005
  • Grade
    8620
  • Hardness
    210-230 Brinell
  • Material
    Steel
  • Length
    6 ft
  • Material Specification
    1045
  • Finish Coating
    Cold Finish
  • Style
    Mill
  • Shape
    Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text