Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" Diam x 3' Long, 1045 Steel Round Rod, Cold Finish, Mill, Medium Carbon Steel
MI ITEM #11765703
MFR #80268840

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
80268840 80268840 2 1/2" DIA.X36 1045 ST

Specifications

  • Diameter
    2-1/2 in
  • Material
    Medium Carbon Steel
  • Length
    3 ft
  • Material Specification
    1045
  • Finish Coating
    Cold Finish
  • Style
    Mill

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought