1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Metals
Steel
Steel
Value Collection 80268873
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
80268873
2-3/4" Diam x 3' Long, 1045 Steel Round Rod, Cold Finish, Annealed, Medium Carbon Steel
MI ITEM #
11765705
MFR #
80268873
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
80268873 80268873 2 3/4" DIA.X36 1045 ST
Specifications
Diameter
2-3/4 in
Material
Medium Carbon Steel
Length
3 ft
Material Specification
1045
Finish Coating
Cold Finish
Style
Annealed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought