Motion
80268956
80268956 80268956 5/16" X72 12L14 STL CO
MI ITEM #11765709
MFR #80268956
List Price$41.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80268956 80268956 5/16" X72 12L14 STL CO
MI ITEM #11765709
MFR #80268956

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$41.40/each for your price

Overview

Mfr description
80268956 80268956 5/16" X72 12L14 STL CO

Specifications

  • Grade
    12L14
  • Material
    Steel
  • Length
    6 ft
  • Material Specification
    12L14
  • Width Across Flats
    5/16 in
  • Shape
    Bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text