1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
80269137
1" Width Across Flats x 6' Long, Steel Hexagon Bar, Material Specification 12L14
MI ITEM #
11765717
MFR #
80269137
List Price
$186.25
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Metals
Steel
Steel
Value Collection 80269137
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
80269137
1" Width Across Flats x 6' Long, Steel Hexagon Bar, Material Specification 12L14
MI ITEM #
11765717
MFR #
80269137
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$186.25
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
80269137 80269137 1" X72 12L14 STL COLD
Specifications
Length
6 ft
Material Specification
12L14
Width Across Flats
1 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data