Motion
80269145
1-1/4" Width Across Flats x 1' Long, Steel Hexagon Bar, Material Specification 12L14
MI ITEM #11765718
MFR #80269145
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Width Across Flats x 1' Long, Steel Hexagon Bar, Material Specification 12L14
MI ITEM #11765718
MFR #80269145

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80269145 80269145 1-1/4" X12 12L14 STL C

Specifications

  • Length
    1 ft
  • Material Specification
    12L14
  • Width Across Flats
    1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text