Motion
80269210
1-1/2" Width Across Flats x 3' Long, Steel Hexagon Bar, Material Specification 12L14
MI ITEM #11765722
MFR #80269210
List Price$219.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Width Across Flats x 3' Long, Steel Hexagon Bar, Material Specification 12L14
MI ITEM #11765722
MFR #80269210

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$219.48/each for your price

Overview

Mfr description
80269210 80269210 1-1/2" X36 12L14 STL C

Specifications

  • Length
    3 ft
  • Material Specification
    12L14
  • Width Across Flats
    1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text