Motion
80269335
80269335 80269335 3/8" DIA.X72 12L14 STL
MI ITEM #11765731
MFR #80269335
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80269335 80269335 3/8" DIA.X72 12L14 STL
MI ITEM #11765731
MFR #80269335

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80269335 80269335 3/8" DIA.X72 12L14 STL

Specifications

  • Diameter
    3/8 in
  • Diameter Deviation
    +0.005/+0.015
  • Grade
    H13
  • Hardness
    192-229 Brinell
  • Material
    Steel
  • Length
    6 ft
  • Material Specification
    12L14
  • Finish Coating
    Cold Finish
  • Style
    Mill
  • Shape
    Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text