Motion
80269368
5/8" Diam x 6' Long, 12L14 Steel Round Rod, Cold Finish, Mill, Steel
MI ITEM #11765734
MFR #80269368
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Diam x 6' Long, 12L14 Steel Round Rod, Cold Finish, Mill, Steel
MI ITEM #11765734
MFR #80269368

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80269368 80269368 5/8" DIA.X72 12L14 STL

Specifications

  • Diameter
    5/8 in
  • Material
    Steel
  • Length
    6 ft
  • Material Specification
    12L14
  • Finish Coating
    Cold Finish
  • Style
    Mill

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text