Motion
80269459
1-1/8" Diam x 3' Long, 12L14 Steel Round Rod, Cold Finish, Mill, Steel
MI ITEM #11765743
MFR #80269459
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8" Diam x 3' Long, 12L14 Steel Round Rod, Cold Finish, Mill, Steel
MI ITEM #11765743
MFR #80269459

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80269459 80269459 1 1/8" DIA.X36 12L14 S

Specifications

  • Diameter
    1-1/8 in
  • Material
    Steel
  • Length
    3 ft
  • Material Specification
    12L14
  • Finish Coating
    Cold Finish
  • Style
    Mill

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text