Motion
80269533
1-1/2" Diam x 1' Long, 12L14 Steel Round Rod, Cold Finish, Mill, Steel
MI ITEM #11765751
MFR #80269533
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Diam x 1' Long, 12L14 Steel Round Rod, Cold Finish, Mill, Steel
MI ITEM #11765751
MFR #80269533

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80269533 80269533 1 1/2" DIA.X12 12L14 S

Specifications

  • Diameter
    1-1/2 in
  • Material
    Steel
  • Length
    1 ft
  • Material Specification
    12L14
  • Finish Coating
    Cold Finish
  • Style
    Mill

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text