1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
80269665
2" Diam x 3' Long, 12L14 Steel Round Rod, Cold Finish, Mill, Steel
MI ITEM #
11765761
MFR #
80269665
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Metals
Steel
Steel
Value Collection 80269665
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
80269665
2" Diam x 3' Long, 12L14 Steel Round Rod, Cold Finish, Mill, Steel
MI ITEM #
11765761
MFR #
80269665
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
80269665 80269665 2" DIA.X36 12L14 STL C
Specifications
Diameter
2 in
Material
Steel
Length
3 ft
Material Specification
12L14
Finish Coating
Cold Finish
Style
Mill
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought