Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/2" Diam x 1' Long, 12L14 Steel Round Rod, Cold Finish, Mill, Steel
MI ITEM #11765772
MFR #80270002

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
80270002 80270002 3 1/2" DIA.X12 12L14 S

Specifications

  • Diameter
    3-1/2 in
  • Material
    Steel
  • Length
    1 ft
  • Material Specification
    12L14
  • Finish Coating
    Cold Finish
  • Style
    Mill

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought