1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
81370678
Pipe Fitting - 2 in Pipe Size
MI ITEM #
11766410
MFR #
81370678
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Value Collection 81370678
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
81370678
Pipe Fitting - 2 in Pipe Size
MI ITEM #
11766410
MFR #
81370678
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Length
6 in
Overall Length
6.0000 in
Pipe Size
2 in
Details
Schedule
80
Style
Threaded
Overview
Mfr description
81370678 81370678 2X6 BLK SCH 80 SMLS PI
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought