Motion
81402257
5mm Diam x 12mm Pin Length Alloy Steel Pull Out Dowel Pin - C 57-63 Hardness, 1 Rounded & 1 Threaded End
MI ITEM #11766416
MFR #81402257
List Price$4.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5mm Diam x 12mm Pin Length Alloy Steel Pull Out Dowel Pin - C 57-63 Hardness, 1 Rounded & 1 Threaded End
MI ITEM #11766416
MFR #81402257

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.50/each for your price

Overview

Mfr description
81402257 81402257 M5X12MM ALLOY STEEL IM
  • Flat vent pull out styles feature a flat spot to allow air to escape
  • They are effective in blind holes.

Specifications

  • Material
    Alloy Steel
  • End Type
    1 Rounded & 1 Threaded
  • Fastener Standard
    DIN 7979D
  • Hardness
    C 57-63
  • Pin Length
    12.00 mm
  • System of Measurement
    Metric
  • Product Types
    Flat Vent Pull Out
  • Thread Depth
    5.00 mm
  • Thread Size
    M3x0.50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text