Motion
81402323
6mm Diam x 16mm Pin Length Alloy Steel Pull Out Dowel Pin - C 57-63 Hardness, 1 Rounded & 1 Threaded End
Mi Item #11766423
MFR #81402323
Price$3.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6mm Diam x 16mm Pin Length Alloy Steel Pull Out Dowel Pin - C 57-63 Hardness, 1 Rounded & 1 Threaded End
Mi Item #11766423
MFR #81402323

Mfr description
81402323 81402323 M6X16MM ALLOY STEEL IM
  • Flat vent pull out styles feature a flat spot to allow air to escape
  • They are effective in blind holes.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.25/each

Specifications

Dimensions

  • Pin Length
    16.00 mm
  • Thread Depth
    6.00 mm
  • Thread Size
    M4x0.70

Details

  • End Type
    1 Rounded & 1 Threaded
  • Fastener Standard
    DIN 7979D
  • Hardness
    C 57-63
  • Material
    Alloy Steel
  • Product Types
    Flat Vent Pull Out
  • System of Measurement
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)