Motion
81402760
16mm Diam x 80mm Pin Length Alloy Steel Pull Out Dowel Pin - C 57-63 Hardness, 1 Rounded & 1 Threaded End
MI ITEM #11766468
MFR #81402760
Price$14.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16mm Diam x 80mm Pin Length Alloy Steel Pull Out Dowel Pin - C 57-63 Hardness, 1 Rounded & 1 Threaded End
MI ITEM #11766468
MFR #81402760

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.43/each

Specifications

Dimensions

  • Pin Length
    80.00 mm
  • Thread Depth
    12.00 mm
  • Thread Size
    M8x1.25

Details

  • End Type
    1 Rounded & 1 Threaded
  • Fastener Standard
    DIN 7979D
  • Hardness
    C 57-63
  • Material
    Alloy Steel
  • Product Types
    Flat Vent Pull Out
  • System of Measurement
    Metric

Overview

Mfr description
81402760 81402760 M16X80MM ALLOY STEEL I
  • Flat vent pull out styles feature a flat spot to allow air to escape
  • They are effective in blind holes.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought