Motion
81402851
20mm Diam x 100mm Pin Length Alloy Steel Pull Out Dowel Pin - C 57-63 Hardness, 1 Rounded & 1 Threaded End
MI ITEM #11766477
MFR #81402851
List Price$25.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20mm Diam x 100mm Pin Length Alloy Steel Pull Out Dowel Pin - C 57-63 Hardness, 1 Rounded & 1 Threaded End
MI ITEM #11766477
MFR #81402851

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.60/each for your price

Overview

Mfr description
81402851 81402851 M20X100MM ALLOY STEEL
  • Flat vent pull out styles feature a flat spot to allow air to escape
  • They are effective in blind holes.

Specifications

  • Material
    Alloy Steel
  • End Type
    1 Rounded & 1 Threaded
  • Fastener Standard
    DIN 7979D
  • Hardness
    C 57-63
  • Pin Length
    100.00 mm
  • System of Measurement
    Metric
  • Product Types
    Flat Vent Pull Out
  • Thread Depth
    16.00 mm
  • Thread Size
    M10x1.50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text