Overview
Mfr description
81548141 81548141 3X1X1/2" BRAKE TRUING
- Vitrified bonds are made from a mixture of clays fused at high temperatures creating a glass bond.
Specifications
- Hole Size1/2 in
- Bond TypeVitrified
- Wheel Diameter3 in
- Wheel Thickness1 in
- Features & Benefits• Vitrified bonds are made from a mixture of clays fused at high temperatures creating a glass bond.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data