1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
81549073
865" Long x 5/8" Wide, Ribbon Coil Steel Strapping, 1,000 Lb Capacity, 0.02" Thick
MI ITEM #
11766545
MFR #
81549073
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Packaging and Shipping Supplies
Strapping and Stretch Wrap
Value Collection 81549073
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
81549073
865" Long x 5/8" Wide, Ribbon Coil Steel Strapping, 1,000 Lb Capacity, 0.02" Thick
MI ITEM #
11766545
MFR #
81549073
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
81549073 81549073 5/8X.0200X865' BLACK R
Specifications
Breaking Strength
1,000 lb
Dispenser Type
Ribbon Coil
PSC Code
8135
Thickness
0.0200
Type
Steel Strapping
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data