Motion
81707804
M7x1.00 Metric Coarse Stainless Steel Right Hand Hex Nut;11mm Across Flats, 5.5mm High, Uncoated
MI ITEM #11766572
MFR #81707804
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M7x1.00 Metric Coarse Stainless Steel Right Hand Hex Nut;11mm Across Flats, 5.5mm High, Uncoated
MI ITEM #11766572
MFR #81707804

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81707804 81707804 M7X1.00 A2 18-8 SS HEX
  • Metric coarse is an ISO (International Organization for Standardization) standard for coarser thread pitches.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    M7x1.00
  • Material
    Stainless Steel
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Height
    5.50 mm
  • Thread Standard
    Metric Coarse
  • Type
    Hex Nut
  • Width Across Flats
    11.00 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    18-8, Austenitic Grade A2
  • Coating
    Uncoated
  • Fastener Standard
    DIN 934

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought