Motion
81828022
M8x1.25 Metric Coarse Steel Right Hand Hex Nut;13mm Across Flats, 6.5mm High, Metric Blue Finish
MI ITEM #11766599
MFR #81828022
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M8x1.25 Metric Coarse Steel Right Hand Hex Nut;13mm Across Flats, 6.5mm High, Metric Blue Finish
MI ITEM #11766599
MFR #81828022

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81828022 81828022 M8-1.25 METRIC BLUE CL
  • Metric coarse is an ISO (International Organization for Standardization) standard for coarser thread pitches.|Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    M8x1.25
  • Material
    Steel
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Height
    6.50 mm
  • Thread Standard
    Metric Coarse
  • Type
    Hex Nut
  • Width Across Flats
    13.00 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 10
  • Coating
    Metric Blue
  • Fastener Standard
    DIN 934

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought