Motion
81828048
M12x1.75 Metric Coarse Steel Right Hand Hex Nut;19mm Across Flats, 10mm High, Metric Blue Finish
MI ITEM #11766601
MFR #81828048
List Price$0.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12x1.75 Metric Coarse Steel Right Hand Hex Nut;19mm Across Flats, 10mm High, Metric Blue Finish
MI ITEM #11766601
MFR #81828048

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.75/each for your price

Overview

Mfr description
81828048 81828048 M12-1.75 METRIC BLUE C
  • Metric coarse is an ISO (International Organization for Standardization) standard for coarser thread pitches.|Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    M12x1.75
  • Material
    Steel
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Height
    10.00 mm
  • Thread Standard
    Metric Coarse
  • Type
    Hex Nut
  • Width Across Flats
    19.00 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 10
  • Coating
    Metric Blue
  • Fastener Standard
    DIN 934

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text