Motion
81828063
M20x2.50 Metric Coarse Steel Right Hand Hex Nut;30mm Across Flats, 16mm High, Metric Blue Finish
MI ITEM #11766603
MFR #81828063
List Price$2.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M20x2.50 Metric Coarse Steel Right Hand Hex Nut;30mm Across Flats, 16mm High, Metric Blue Finish
MI ITEM #11766603
MFR #81828063

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.45/each for your price

Overview

Mfr description
81828063 81828063 M20-2.5 METRIC BLUE CL
  • Metric coarse is an ISO (International Organization for Standardization) standard for coarser thread pitches.|Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    M20x2.50
  • Material
    Steel
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Height
    16.00 mm
  • Thread Standard
    Metric Coarse
  • Type
    Hex Nut
  • Width Across Flats
    30.00 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 10
  • Coating
    Metric Blue
  • Fastener Standard
    DIN 934

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought