Motion
81877102
1/4-20 UNC 2-1/2" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11766627
MFR #81877102
List Price$1.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC 2-1/2" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11766627
MFR #81877102

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.33/each for your price

Overview

Mfr description
81877102 81877102 1/4-20X2-1/2" GR 5 ZP
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Length Measurement Type
    Length Under Head
  • Length
    2-1/2 in
  • Thread Size
    1/4-20
  • Thread Standard
    UNC
  • Neck Type
    Standard Square
  • Material
    Steel
  • Grade
    Grade 5
  • Finish Coating
    Zinc-Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought